Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubator, 184 L, Polished Stainless Steel
GSA_VA

Catalog No. 13998086
Click to view available options
Voltage:
115 V
CO2 Sensor Technology:
IR Sensor
TC Sensor
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 13-998-086

Supplier: Thermo Scientific™ 370

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Experience continuous protection against unwanted airborne contaminants, and an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.

Experience complete contamination control and dependable long-term performance. Thermo Scientific™ Steri-Cycle CO2 Incubators offer precise direct-heat temperature control with choice of TC (thermal conductivity) or IR (infrared) sensor and convenient high-temperature decontamination cycle. Our reliable direct-heat Steri-Cycle CO2 incubator features a unique in-chamber HEPA air filtration system—which provides continuous protection against unwanted airborne contaminants—and an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.

Performance

  • Approximate cycle length: 14 hr.
  • Optimized airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapors
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
  • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
  • Heat-resistant TC sensor can be left in place during the cycle
  • HEPA filter and IR sensor are easily removed
  • Access code prevents accidental initiation of the cycle

Microprocessor Control

  • Alphanumeric messaging center clearly displays temperature, CO2 and (optional) RH parameters
  • Audio/visual alarms with silence button
  • Setpoints for temperature, overtemperature, CO2
  • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms

Construction

  • Polished stainless-steel interior with coved corners is easy to clean
  • Sturdy stainless-steel shelves and supports can be removed without tools
  • Microbiological filters on gas inlet and sample ports are easily accessible
  • Removable inner door gasket adjusts continually to ensure tight seal

Ordering Information:

Options include: choice of CO2 sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.5 cu. ft.
Certifications/Compliance UL, cUL, CE
Data Outputs Optional 4-20mA
Description Single 184L incubator
Capacity (Metric) 184 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Lighting LED
Material Stainless Steel
Oxygen Control None
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source Water Pan
Dimensions (D x W x H) Interior 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H) 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm)
Weight (English) 260 lb.
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.