Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Oven PROMO

Catalog No. 51028873hpm
Click to view available options
Type:
Mechanical Convection Oven
Capacity (Metric):
104 L
Temperature Stability:
±0.4°C

Catalog No. 51-028-873HPM

Supplier: Thermo Scientific™ 51028873PM

Only null left
Add to Cart
Add to Cart

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens.

Perform routine applications simply and safely with Thermo Scientific™ HERAtherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built in timer
  • Corrosion-resistant galvanized steel chambers with rounded corners
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 104 L
Type Mechanical Convection Oven
No. of Shelves 2 supplied/16 max.
Temperature Stability ±0.4°C
Timer ON / OFF
Dimensions (D x W x H) Interior 14.5 x 18.3 x 23.9 in. (58.9 x 46.4 x 60.8 cm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Wattage 1660 w
Amperage 13.8 A
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.