Learn More
Thermo Scientific™ Hypersil BDS C8 CPG HPLC Columns--3μm Particle Size
Shop All Thermo Scientific ProductsSpecifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 30 mm |
| Particle Size | 3 μm |
| pH | 2 to 9 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| USP Type | L7 |
| Stationary Phase | C8 |
| Packing Material | Silica |
| Carbon Load | 7% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.