Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS C8 CPG HPLC Columns--3μm Particle Size

Catalog No. 28203104031 Shop All Thermo Scientific Products
Change view
Click to view available options
Particle Size: 3μm; 100 x 1.0mm I.D.
Particle Size: 3μm; 100 x 2.1mm I.D.
Particle Size: 3μm; 100 x 3.0mm I.D.
Particle Size: 3μm; 100 x 4.0mm I.D.
Particle Size: 3μm; 100 x 4.6mm I.D.
Particle Size: 3μm; 150 x 1.0mm I.D.
Particle Size: 3μm; 150 x 2.1mm I.D.
Particle Size: 3μm; 150 x 3.0mm I.D.
Particle Size: 3μm; 150 x 4.0mm I.D.
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 3μm; 250 x 1.0mm I.D.
Particle Size: 3μm; 250 x 2.1mm I.D.
Particle Size: 3μm; 250 x 3.0mm I.D.
Particle Size: 3μm; 250 x 4.0mm I.D.
Particle Size: 3μm; 250 x 4.6mm I.D.
Particle Size: 3μm; 30 x 2.1mm I.D.
Particle Size: 3μm; 30 x 3.0mm I.D.
Particle Size: 3μm; 30 x 4.6mm I.D.
Particle Size: 3μm; 50 x 1.0mm I.D.
Particle Size: 3μm; 50 x 2.1mm I.D.
Particle Size: 3μm; 50 x 3.0mm I.D.
Particle Size: 3μm; 50 x 4.6mm I.D.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28203104031 Particle Size: 3μm; 100 x 4.0mm I.D.
28203032131 Particle Size: 3μm; 30 x 2.1mm I.D.
28203033031 Particle Size: 3μm; 30 x 3.0mm I.D.
28203034631 Particle Size: 3μm; 30 x 4.6mm I.D.
28203051031 Particle Size: 3μm; 50 x 1.0mm I.D.
28203052131 Particle Size: 3μm; 50 x 2.1mm I.D.
28203053031 Particle Size: 3μm; 50 x 3.0mm I.D.
28203054631 Particle Size: 3μm; 50 x 4.6mm I.D.
28203101031 Particle Size: 3μm; 100 x 1.0mm I.D.
28203102131 Particle Size: 3μm; 100 x 2.1mm I.D.
28203103031 Particle Size: 3μm; 100 x 3.0mm I.D.
28203104631 Particle Size: 3μm; 100 x 4.6mm I.D.
28203151031 Particle Size: 3μm; 150 x 1.0mm I.D.
28203152131 Particle Size: 3μm; 150 x 2.1mm I.D.
28203153031 Particle Size: 3μm; 150 x 3.0mm I.D.
28203154031 Particle Size: 3μm; 150 x 4.0mm I.D.
28203154631 Particle Size: 3μm; 150 x 4.6mm I.D.
28203251031 Particle Size: 3μm; 250 x 1.0mm I.D.
28203252131 Particle Size: 3μm; 250 x 2.1mm I.D.
28203253031 Particle Size: 3μm; 250 x 3.0mm I.D.
28203254031 Particle Size: 3μm; 250 x 4.0mm I.D.
28203254631 Particle Size: 3μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 28203104031 Supplier Thermo Scientific™ Supplier No. 28203104031

missing translation for 'validMainframeMsg'

Specifications

Diameter (Metric) 4 mm
Length (Metric) 100 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 130 Å
Surface Area 170 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 7%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.