Learn More
Thermo Scientific™ Hypersil BDS C8 CPG HPLC Columns--5μm Particle Size
Shop All Thermo Scientific ProductsSpecifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 100 mm |
| Particle Size | 5 μm |
| USP Type | L7 |
| Stationary Phase | C8 |
| Packing Material | Base-Deactivated Silica |
| Column Type | Reversed Phase |
| Phase | Reversed Phase |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.