Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ CPS Drop-in Guard Cartridges

Catalog No. 03050114
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
03-050-114 4 mm 20 mm
03-150-592 2.1 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-050-114 Supplier Thermo Scientific™ Supplier No. 30805024010

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Requires

Thermo Scientific UNIGUARD™ direct connection or stand alone holders

Offer convenience, economy and effective protection for extending column lifetime

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD direct connection and stand alone holders
  • Available in packs of 4

Features of CPS Solid Phase

  • Operates in both normal and reversed phase modes
  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
  • One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 4 mm
Stationary Phase CPS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.