Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Ion Chromatography Columns
- Anion-Exchange Packed IC Columns
- Thermo Scientific™ Hypersil™ Duet C18/SCX Mixed-Mode Ion Exchange CPG Columns
Thermo Scientific™ Hypersil™ Duet C18/SCX Mixed-Mode Ion Exchange CPG Columns
Catalog No. 34405152131| Catalog No. | |
|---|---|
| 34405152131 | Particle Size: 5μm; 150L x 2.1mm I.D. |
| 34405032131 | Particle Size: 5μm; 30L x 2.1mm I.D. |
| 34405033031 | Particle Size: 5μm; 30L x 3.0mm I.D. |
| 34405034631 | Particle Size: 5μm; 30L x 4.6mm I.D. |
| 34405051031 | Particle Size: 5μm; 50L x 1.0mm I.D. |
| 34405052131 | Particle Size: 5μm; 50L x 2.1mm I.D. |
| 34405053031 | Particle Size: 5μm; 50L x 3.0mm I.D. |
| 34405054631 | Particle Size: 5μm; 50L x 4.6mm I.D. |
| 34405101031 | Particle Size: 5μm; 100L x 1.0mm I.D. |
| 34405102131 | Particle Size: 5μm; 100L x 2.1mm I.D. |
| 34405103031 | Particle Size: 5μm; 100L x 3.0mm I.D. |
| 34405104031 | Particle Size: 5μm; 100L x 4.0mm I.D. |
| 34405104631 | Particle Size: 5μm; 100L x 4.6mm I.D. |
| 34405122131 | Particle Size: 5μm; 125L x 2.1mm I.D. |
| 34405123031 | Particle Size: 5μm; 125L x 3.0mm I.D. |
| 34405124031 | Particle Size: 5μm; 125L x 4.0mm I.D. |
| 34405124631 | Particle Size: 5μm; 125L x 4.6mm I.D. |
| 34405151031 | Particle Size: 5μm; 150L x 1.0mm I.D. |
| 34405153031 | Particle Size: 5μm; 150L x 3.0mm I.D. |
| 34405154031 | Particle Size: 5μm; 150L x 4.0mm I.D. |
| 34405154631 | Particle Size: 5μm; 150L x 4.6mm I.D. |
| 34405251031 | Particle Size: 5μm; 250L x 1.0mm I.D. |
| 34405252131 | Particle Size: 5μm; 250L x 2.1mm I.D. |
| 34405253031 | Particle Size: 5μm; 250L x 3.0mm I.D. |
| 34405254031 | Particle Size: 5μm; 250L x 4.0mm I.D. |
| 34405254631 | Particle Size: 5μm; 250L x 4.6mm I.D. |
Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.