Learn More
Thermo Scientific™ Hypersil™ Green PAH Guard Cartridges
Description
Features of Hypersil Green PAH
- Optimized for EPA Method 610
- Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
- Available in 3μm and 5μm particle size and variety of column dimensions
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | PAH |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.