Learn More
Thermo Scientific™ Hypersil™ MOS Drop-in Guard Cartridges
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD direct connection and stand alone holders
- Available in packs of 4
Feature of MOS (C8) Solid Phase
- Reliable, less retentive phase
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | C8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.