Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Prism RP Columns--5μm Particle Size

Catalog No. p-3138132
Change view
Click to view available options
Length (Metric):
50 mm
Diameter (Metric):
4.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
32105054630 50 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 32105054630 Supplier Thermo Scientific™ Supplier No. 32105054630

Offered in lengths from 50 to 250mm, with I.D. from 1.0 to 20mm

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Particle Size 5 μm
USP Type L60
Stationary Phase Alkyl Amide
Packing Material Polar Embedded Silica
Endcapped Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.