Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ SAS C1 Columns, 3μm Particle Size

Catalog No. 03150569 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-150-569 150 mm 4.6 mm
03-150-565 50 mm 4.6 mm
03-150-566 100 mm 2.1 mm
03-150-568 150 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-150-569 Supplier Thermo Scientific™ Supplier No. 30503154630

missing translation for 'validMainframeMsg'

The least retentive of the Hypersil alkyl bonded phases

  • Selectivity for polar and multifunctional compounds
  • A short alkyl chain reversed phase material
  • Useful for ion-pair separations

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Stationary Phase C1
Packing Material Silica
Carbon Load 5%
Column Type Ion-Pair Separation
Phase Ion-Pair Separation
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.