Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 3μm Particle Size

Catalog No. 21003021030 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
21003021030 20 mm 1 mm
21003023030 20 mm 3 mm
21003024030 20 mm 4 mm
21003024630 20 mm 4.6 mm
21003052130 50 mm 2.1 mm
21003154030 150 mm 4 mm
21003104630 100 mm 4.6 mm
21003154630 150 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21003021030 Supplier Thermo Scientific™ Supplier No. 21003021030

missing translation for 'validMainframeMsg'

Polar embedded for alternative selectivity

  • High quality, highly pure silica columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Polar Embedded Column
Diameter (Metric) 1 mm
Length (Metric) 20 mm
Particle Size 3 μm
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L60
Stationary Phase C8
Packing Material Silica
Carbon Load 9%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.