Learn More
Thermo Scientific™ HyPURITY™ Aquastar HPLC Columns, 3 and 5μm Particle Size
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ HyPURITY AQUASTAR™ HPLC Columns combine the benefits of the HyPURITY 190Å silica with a polar end-capped bonded chemistry. The result is a column with aqueous stability with good retention of polar compounds. HyPURITY is based on the highest quality silica available—essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases.
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Carbon Load | 10% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.