Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Aquastar HPLC Columns, 3 and 5μm Particle Size

Catalog No. 22505104630 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
3 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
22505104630 100 mm 4.6 mm
22505054630 50 mm 4.6 mm
22505053030 50 mm 3 mm
03-150-693 100 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22505104630 Supplier Thermo Scientific™ Supplier No. 22505104630

missing translation for 'validMainframeMsg'

Polar endcapped for alternative selectivity

Thermo Scientific™ HyPURITY AQUASTAR™ HPLC Columns combine the benefits of the HyPURITY 190Å silica with a polar end-capped bonded chemistry. The result is a column with aqueous stability with good retention of polar compounds. HyPURITY is based on the highest quality silica available—essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases.

  • High quality, highly pure silica columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.