Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ HyPURITY™ Aquastar HPLC Columns, 3μm Particle Size
Click to view available options
Length (Metric):
100 mm
150 mm
Description
Thermo ScientificTM HyPURITYTM Aquastar HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- High quality, highly pure silica columns
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.

Specifications
Specifications
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 100 mm |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction