Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Aquastar™ C18 Reversed Phase HPLC Column, 8 μm, 10 mm x 250 mm

Catalog No. 22508259070 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22508259070 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22508259070 Supplier Thermo Scientific™ Supplier No. 22508259070

missing translation for 'validMainframeMsg'

Column Format: Semi-Preparative Column; Carbon Load: 10%; Pore Size: 190 Å; Column Phase: Reversed Phase

  • High quality, highly pure silica columns

TRUSTED_SUSTAINABILITY

Specifications

Column Format Semi-Preparative Column
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Particle Size 8 μm
pH 2 to 7.5
Pore Size 190 Å
Surface Area 200 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Polar
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.