Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ C18 Javelin™ Guard Columns

Catalog No. 22103023006
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
3 mm
4 mm
Length (Metric):
10 mm
20 mm
Particle Size:
3 μm
5 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Particle Size
22103023006 3 mm 20 mm 3 μm
22105011006 1 mm 10 mm 5 μm
22105014006 4 mm 10 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22103023006 Supplier Thermo Scientific™ Supplier No. 22103023006

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Offer convenient, easy to use protection for analytical HPLC columns

Features of the HyPURITY C18 Solid Phase

  • High quality, highly pure silica columns
  • Highly characterized, tested and validated C18 columns

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 3 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 3 mm
Stationary Phase C18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.