Learn More
Thermo Scientific™ HyPURITY™ C18 Javelin™ Guard Columns
Description
Features of the HyPURITY C18 Solid Phase
- High quality, highly pure silica columns
- Highly characterized, tested and validated C18 columns
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 1 mm |
| Stationary Phase | C18 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.