Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Cyano Guard Cartridge

Catalog No. 22805013001
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
22805013001 3 mm
22805012101 2.1 mm
22805014001 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22805013001 Supplier Thermo Scientific™ Supplier No. 22805013001

Requires

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

Acquire fewer retained compounds compared to other alkyl phases with Cyano columns which can be operated under both reversed or normal phase HILIC conditions.

Thermo Scientific™ HyPURITY™ Cyano HPLC Columns are based on the HyPURITY 190Å silica—the highest quality silica available and essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases. Cyano functionality is generally less hydrophobic and therefore compounds are less retained compared to other alkyl phases, though it does have strong dipole interaction. Additionally, cyano can be operated under either reversed-phase or normal phase / HILIC conditions.

  • High quality, highly pure silica columns

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 3 mm
Stationary Phase Cyano
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.