Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Locator™ Cryogenic Rack & Box Systems

Catalog No. p-2364003
Click to view available options
For Use With (Equipment):
Locator 4
Locator 6 Plus

Includes

Stainless-steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific Nalgene™ Cryogenic Storage Box.

Requires

Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0mL and smaller.

Inventory system that makes cell sample retrieval quick and easy

Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods. Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimizing evaporation.

  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
  • Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
  • Optional monitor provides continuous LED readout of liquid nitrogen level; activates visual and audible alarms when level falls below safe range of approximately 1 in. (2.5cm)
  • Optional alarm also alerts operator in the event of excessive liquid nitrogen loss
  • Secure locking hasp prevents unauthorized entry

Locator Jr.

  • Static holding time: 70 days
  • 1600 (100/box)1
  • Evaporation rate: 0.85L/day
Locator 4
  • Static holding time: 112 days
  • 3600 (100/box)2
  • Evaporation rate: 0.99L/day
Locator 8
  • Static holding time: 185 days
  • 1800 (25/box)3
  • Evaporation rate: 0.6L/day

Certifications

CSA, CE

TRUSTED_SUSTAINABILITY

Specifications

Type Cryo Rack
For Use With (Equipment) Locator 6 Plus
Holds 2 in. Boxes (1), 4 in. Boxes (5)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.