Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shaker Packages Available on GSA/VA Contract for Federal Government customers only.

Combine orbital shaking with sample storage for general-purpose incubation

Manufacturer: Thermo Scientific™ SHKE60007PROMO

 View more versions of this product

Catalog No. 11-676-084

  Check Availability
Add to Cart

Required Accessories : Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).

    Specifications

    Speed Range 15 to 300rpm
    Hertz 60Hz
    Voltage 120V
    Certifications/Compliance cUL, UL, CE
    Accuracy ±0.1°C at 37°C in flask
    Electrical Requirements 120V 60Hz
    Temperature (Metric) Range 15° below ambient to 80°C
    Orbit 0.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit