Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MT Series Ventilated Centrifuges

Catalog No. 75002579
Change view
Click to view available options
Model:
MT 17 IVD-MD
MT 17: IVD-MD
MT 21 IVD-MD
MT21 IVD-MD
Rotor:
24 x 1.5/2 mL
24 x 2 mL and 18 x 2 mL
Hematocrit
Max. Speed:
13,300 rpm
14,800 rpm
Voltage:
120 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Rotor Max. Speed Voltage
75-002-579 MT 21 IVD-MD 24 x 1.5/2 mL 14,800 rpm 120 V
75-002-576 MT 17: IVD-MD 24 x 1.5/2 mL 13,300 rpm 120 V
75-002-598 MT 17 IVD-MD Hematocrit 13,300 rpm 120 V
75-002-584 MT21 IVD-MD 24 x 2 mL and 18 x 2 mL 14,800 rpm 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 75-002-579 Supplier Thermo Scientific™ Supplier No. 75002579
Add to Cart
Add to Cart

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing.

Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 2 mL
Max. Speed 14,800 rpm
Max. RCF 21,000 x g
Noise Level <56 dBA
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Ventilated Yes
Dimensions (L x W x H) Exterior 35.2 x 24.3 x 22.5 cm
Model MT 21 IVD-MD
Rotor Included Yes
Refrigerated No
Green Technology No
Net Weight 12 kg
Voltage 120 V
Rotor 24 x 1.5/2 mL
Display Type Keypad
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.