Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Copolymer Jugs
SCI_ED

Catalog No. s31230
Click to view available options
Capacity (Metric):
3785 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

With polypropylene screw closure

  • Large carrying handle permits use of rubber gloves for safe handling of corrosive liquids
  • Autoclavable polypropylene copolymer with polypropylene screw closures
  • Leakproof†
  • Strong, rigid for maximum safety
  • One-third the weight of glass
  • Capacity: 1 gal. (4L)
  • Screw: 38mm to 430

Completely disengage threads or remove closure before autoclaving

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3785 mL
Color White
Diameter (English) 5.98 in.
Includes Handle, offset pouring spout
Material PPCO
Closure Color White
Height (Metric) 304 mm
Height (English) 11.96 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 152 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.