Learn More
Thermo Scientific™ Prism RPN Pioneer HPLC Columns
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| USP Type | L60 |
| Stationary Phase | Alkyl Amide |
| Packing Material | Polar Embedded Silica |
| Endcapped | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.