Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ CD System

Catalog No. 19155213
Click to view available options
Description:
Ba-133 source activity: 185 kBq; 5 μCi
Ba-133 source activity: 370 kBq; 10 μCi

Catalog No. 19-155-213

Supplier: Thermo Scientific™ 425069030

Contraband and radioactivity detection system ideal for border inspection

The robust and simple-to-use RadEye CD System for contraband and radioactivity detection is ideal for border inspection. It uses a collimated thin NaI(Tl) detector, a collimated low activity Ba-133 source and a dual channel analyzer.

Key Features and Benefits

  • Detection of contraband in vehicle cavities
  • Highly sensitive to drugs, cigarettes,explosives and alcohol
  • Typically 1 s measuring time is sufficient
  • Simultaneous quick detection of hidden radioactive material
  • Single- or dual-channel display for contraband and/or radioactivity indication
  • Easy-to-operate
  • Light weight detector assembly (900g)
  • Long operation time on standard batteries
  • Low activity Ba-133 source (300g collimator/shielding)

TRUSTED_SUSTAINABILITY

Specifications

Description Ba-133 source activity: 185 kBq; 5 μCi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.