Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ UxF -86°C Upright UltraLow Temperature Freezer Packages: Warranty

Catalog No. p-4661713
Click to view available options
:
19.4 cu. ft. (547.9L); Holds 400 boxes; 208-230V/60Hz; w/Three years parts and labor warranty
Products on this page may include voltages not considered standard in North America. Please review carefully.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Products on this page may include voltages not considered standard in North America. Please review carefully.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ultimate protection and optimum capacity

Thermo Scientific Revco UxF Series deliver a range of features including:

  • More Samples, Less Freezer Footprint: maximize sample storage capacity while minimizing the freezer«s physical space inside the lab
  • Performance: features an outstanding BTU (British thermal unit) reserve. This leads to fast door recovery times so that sample integrity isn't compromised†
  • Energy-Efficiency: allow you to save up to 15% in energy usage with the energy-savings mode‡ or choose the high-performance mode for applications requiring ultra-tight temperature uniformity—all through an easy-to-use, touch-screen interface
  • Sample Storage Capacity: available in five sizes, featuring outstanding capacity per footprint specifications†
  • Safety and Security: feature an innovative, touch-screen control panel that allows 24/7 monitoring of the freezer«'s health provides access to a detailed event log—built-in USB port enables easy downloading of event log reports to a portable drive
  • New Cabinet + Vacuum Insulation Panel Technology: increases the internal capacity of 2 inch vials up to 4.2 percent‡gain up to 76% more capacity in the same footprint†† with 1mL CryoBank tubes
  • Choice of Refrigeration: For the strictest tolerances, the high-performance mode provides the tightest temperature uniformity and peak variation††—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage
  • Environmentally-friendly, CFC/HCFC free refrigerants
  • NEW refrigeration system: with high-efficiency compressors for excellent performance and reliability
  • Brazed plate heat exchanger for more efficient heat transfer—induction brazed joints to reduce leak potential and improve reliability
  • Power management system: protects against a wide range of voltage variation and is easily accessible through the touch-screen display
  • Remote alarm contacts: with 4-20 milliamp output compatible with external alarm and monitoring systems
  • Two rear access, 1-inch (25mm) ports: allow for the use of inexpedient probes or instrumentation
  • On-board data storage: Store up to 15 years worth of temperature and event data on our on-board computer
  • Easily exchange data: Use the new USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
  • Easy-to-remove, washable filter: Provides protection against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples
  • NEW reinforced shelves: Store up to 278 lbs. of samples (depending on freezer model) on our reinforced, stainless steel shelving
  • NEW outer door gaskets: 4×7 heated gasket provides four touchpoints of security and seven zones of protection, maximizing cabinet temperature and eliminating frost build-up
  • NEW inner doors: Five polystyrene insulated inner doors help maintain cabinet temperature during openings and feature embedded rare earth magnets, eliminating exposed latches or magnets
  • Several optional features including: LN2 and CO2 back-up systems, chart recorder, stainless steel inventory racking solutions and hands-free, proximity-card access system
†Based on internal performance data; Data on file May 2011
††Compared to energy-savings and high-performance modes.

Promotional Package:
With three years parts and labor warranty

Certifications

cULus, CE listed

Warranty and Services

Two years parts and labor plus an additional three years compressor parts only (U.S.)

TRUSTED_SUSTAINABILITY

Specifications

Temperature Range -122.8°F
No. of Doors 1
Inner Doors 5
Door Opening Recovery 20 min.
Insulation Vacuum
Exterior Finish Painted
Shelves 2
Capacity (English) Shelf 165 lb.
Capacity (Metric) Shelf 73.4 kg
Certifications/Compliance CE, cULus
Warm up Time -80 C to -50C 225 min.
Dimensions (D x W x H) Interior 28.29 x 23.12 x 51.22 in. (71.85 x 58.73 x 130 cm)
Depth (English) Exterior 37.6 in.
Depth (English) Interior 28.29 in.
Depth (Metric) Exterior 95.5 cm
Depth (Metric) Interior 71.85 cm
Height (English) Exterior 78 in.
Height (English) Interior 51.22 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130 cm
Width (English) Exterior 32.4 in.
Width (English) Interior 23.12 in.
Width (Metric) Exterior 82.2 cm
Width (Metric) Interior 58.73 cm
Surface Area (English) 8.46 sq. ft.
Surface Area (Metric) 0.79 sq. meters
Data Outputs USB
Operating Modes High Performance or Energy Efficiency
Setpoint Security Yes
Amperage 12 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Wattage 19 kw/day
Weight (English) 730 lb.
Weight (Metric) 332 kg
Holds Boxes (400)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.