Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RT Touch Series Magnetic Stirrers
SCI_ED

Catalog No. S08003S
Click to view available options
Dimensions (L x W x H):
280 x 210 x 72 mm
360 x 260 x 72 mm
Diameter (English) Outside:
6.69 in.
8.69 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Two nonslip silicone plate covers

Low-profile digital display stirrer — ideal for routine stirring applications.

Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.

  • Digital control
  • Designed for stir rod support
  • Low profile, lightweight design with small footprint
  • Available in two sizes
  • Speed Control: 30 to 2000rpm

TRUSTED_SUSTAINABILITY

Specifications

Speed 30 to 2000 rpm
Top Plate Material Polypropylene
Capacity 4 L
Voltage 100/240 V
Wattage 6 w
Diameter (English) Outside 6.69 in.
Diameter (Metric) Outside 170 mm
Dimensions (L x W x H) 280 x 210 x 72 mm
Height (English) 2.82 in.
Height (Metric) 72 mm
Length (English) 11.02 in.
Length (Metric) 280 mm
Width (English) 8.27 in.
Width (Metric) 210 mm
Electrical Requirements 100/240V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CE
Warranty and Service Offering 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.