Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Shandon UniSystem™ Tubes
Shop All Epredia Products
Click to view available options
No. per Case:
1000/Cs.
Specifications
Specifications
| Product Type | UniSystem Tube |
| Material | Polystyrene |
| For Use With (Application) | For Urine specimen collection |
| Includes | Snap on cap |
| No. per Case | 1000/Cs. |
| Volume (English) | 0.4 oz. |
| Volume (Metric) | 12 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction