Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shodex™ Asahipak Amino (NH2) Mixed Mode HPLC Column, 5 μm, 4.6 mm x 150 mm

Catalog No. F7630002 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
F7630002 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F7630002 Supplier Thermo Scientific™ Supplier No. F7630002
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Column Format: Standard Column; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC

TRUSTED_SUSTAINABILITY

Specifications

Column Format Standard Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1.5 mL/min
For Use With LC/MS Separation
Functionality/Interaction Type Amino
Length (Metric) 150 mm
Max. Pressure 1450 psi (100 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 13
Pore Size 100 Å
Temperature 4°C to 50°C
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Silica
Column Type Mixed Mode
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Material Polymer Based
Technique HILIC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.