Learn More
Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge and Rotor Packages
Description
The X1 Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 1L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.
Simple Operation
- Intuitive control panel and digital display
- Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run with our convenient keyboard for direct input
- Patented lid-locking technology enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time when switching rotors—between applications
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life.
- Biocontainment system seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact size conserves workspace
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Ventilated Sorvall Legend X1
- Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
- Net weight: 126.8 lb. (57.5kg)
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Applications:
Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics
Certifications
UL, CE, CSA, Certified Biosafety
Compliance
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B

Specifications
Specifications
Certifications/Compliance | UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B |
Controller Type | Microprocessor |
Capacity | 1.6 L |
Max. RCF | 25,999 x g |
Max. Speed | 15,200 rpm |
Refrigerated | Yes |
Display | Color Graphic Display |
Drive System | Direct, Brushless Induction Low Profile |
Includes | TX-400 Swinging Bucket Rotor, 400mL Round Buckets (set of 4), 4 x 50mL and 9 x 15mL conical adapters (set of 4 each), M20 microplate and Microliter 30x2 |
Maximum Speed Range | 15,000 to 15,999 rpm |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.