Learn More
Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages
Description
Requires
Rotor (included in package)
The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient high 4L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.
Simple Operation
- Intuitive control panel and digital display
- Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
- Patented lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time in switch between applications
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
- Biocontainment system seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact size conserves workspace on benchtop or floor
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Ventilated Model Legend XT
- Dimensions: 26.4L × 22.2W × 14.2 in.H [35.4 in.H open] (67 × 56.5 × 36cm [90cm open])
- Net weight: 189.6 lb. (86kg)
- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
- Net weight: 255.7 lb. (116kg)
- Dimensions: 26.4L × 22.2W × 31.1 in.H [54.5 in.H open] (67 × 56.5 × 79cm [138.5cm open])
- Net weight: 336.2 lb. (152.5kg)
- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 26.4L × 29.3W × 31.1 in.H [57.4 in.H open] (67 × 74.5 × 79cm [139cm open])
- Net weight: 314.2 lb. (142.5kg)
Applications:
Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics
Order Info
For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.
Certifications
UL, CE, CSA, Certified Biosafety
Compliance
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
Warranty and Services
One year parts and labor

Specifications
Specifications
Includes | Sorvall Legend XFR, 120V (75004539), TX-1000 high capacity rotor (75003017), High capacity TX-1000 buckets (set of 4) (75003001), Click Seal Lids for Biocontainment rotor (75007309), 10 x 50mL conical adapters (set of 4) (75003674), 24 x 15mL conical adapters (set of 4) (75007306) |
Capacity | 4 x 1000 mL |
Max. RCF | 4,122 x g |
Max. Speed | 4,200 rpm |
Refrigerated | Yes |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Electrical Requirements | 120 V 60 Hz |
Certifications/Compliance | UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B |
Display | Color Graphic Display |
Safety Features | Certified ClickSeal biocontainment system, language selection, motorized lid latch, Auto-Lock III rotor locking, SMARTspin imbalance detection |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.