Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Sorvall™ Tube for Stratos Four-Place Swinging Bucket Rotor
Click to view available options
Capacity (Metric):
180 mL
Specifications
Specifications
Capacity (Metric) | 180 mL |
Capacity (English) | 6 oz. |
Includes | Screw cap |
Material | Polypropylene |
For Use With (Equipment) | Stratos 4-place swinging bucket |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction