Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 11mm Aluminum Seals
Click to view available options
Color:
Blue
Green
Red
Silver
Septum:
PTFE/Red Rubber
PTFE/Silicone
Quantity:
100 Pk.
1000 Pk.
Description
- Pre-assembled seals and septa
Specifications
Specifications
| Color | Silver |
| Material | Aluminum |
| Pre-slit | No |
| Septum | PTFE/Silicone |
| Quantity | 100 Pk. |
| Type | Crimp Cap |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction