Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 11mm Aluminum Seals
Click to view available options
Color:
Blue
Green
Red
Silver
Septum:
PTFE/Red Rubber
PTFE/Silicone
Quantity:
100 Pk.
1000 Pk.
Description
- Pre-assembled seals and septa

Specifications
Specifications
Color | Blue |
Material | Aluminum |
Pre-slit | No |
Septum | PTFE/Red Rubber |
Quantity | 1000 Pk. |
Type | Crimp Cap |
Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction