Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 8mm Microsampling Vials

Catalog No. 14823401
Change view
Click to view available options
Volume (Metric):
100 μL
200 μL
500 μL
Color:
Amber
Clear
Base Style:
Flat bottom
Round bottom
Tapered bottom
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Base Style
14-823-401 100 μL Clear Round bottom
14-823-402 200 μL Amber Tapered bottom
22-314852 500 μL Clear Flat bottom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-823-401 Supplier Thermo Scientific™ Supplier No. 502 000

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material Borosilicate Glass
Volume (Metric) 100 μL
Height (English) 1.25 in.
Volume (Metric) Residual <1 μL
Base Style Round bottom
Closure Type Crimp Cap
Quantity 500 Pk.
Closure Size 8 mm
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.