Learn More
Thermo Scientific™ SUN-SRi™ 8mm Microsampling Vials
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 6 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 200 μL |
| Height (English) | 1.25 in. |
| Volume (Metric) Residual | <5 μL |
| Base Style | Tapered bottom |
| Closure Type | Crimp Cap |
| Quantity | 500 Pk. |
| Closure Size | 8 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.