Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices

Catalog No. 10800189
Click to view available options
Material (Membrane):
Cellulose Acetate
Nylon
PTFE
PVDF
Regenerated Cellulose
Pore Size:
0.2 μm
0.45 μm
Max. Force:
10,000xG
2,500xG
5,000xG
Volume (Metric):
200 to 750 μL
Up to 2 mL
Up to 25 mL

Includes

Filter housing, membrane, and receiver tube

Combination filter/receiver tube unit for sample processing directly in centifuges

  • Units available for sample sizes from 200μL to 25mL
  • For use in microcentrifuges, and benchtop and floor model centrifuges
  • Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
  • Choice of pore sizes: 0.20μm and 0.45μm
  • Feature virgin polyproyplene filter housing and capped, conical receiver tube

Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Benchtop or Floor Model Centrifuge
Material (Membrane) PTFE
Pore Size 0.2 μm
Housing Material Polypropylene
Includes Filter housing; membrane; receiver tube
Max. Force 5,000xG
Volume (Metric) Up to 2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.