Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Crimp/Snap Cap Vials

Catalog No. 14823136
Change view
Click to view available options
Volume (Metric):
0.25 mL
300 μL
Quantity:
100 Pk.
1000 Cs.
Volume (Metric) Residual:
<2 μL
<4 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity Volume (Metric) Residual
14-823-136 0.25 mL 100 Pk. <2 μL
22-021938 300 μL 1000 Cs. <4 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-823-136 Supplier Thermo Scientific™ Supplier No. 200 050
This item is not returnable. View return policy

Standard 12x32mm profile with 40% larger opening

Standard 12x32mm profile with 40% larger opening

The “Step” design ensures proper centering of limited volume inserts, eliminating mised injections.

  • Standard 12×32mm profile
  • Compatible with convenient 11m snap cap or aluminum seal closures
  • Standard, graduated write-on patch for easy filling and identification

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 0.25 mL
Graduated Yes
Height (English) 1.25 in.
Neck Style Wide
Style Mandrel
Volume (Metric) Residual <2 μL
Closure Type Crimp/Snap
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Product Type Microvial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.