Learn More
Thermo Scientific™ SUN-SRi™ MicroMat™ PTFE-Coated Silicone Sealing Mats
Description
- PTFE-coated silicone
- Eliminates cross contamination of samples
- Available pre-slit for easy penetration and to reduce vacuum
- Dry heat autoclavable
- Superior chemical compatibility
Specifications
Specifications
| Color | Blue |
| Material | Silicone, PTFE |
| Autoclavable | Autoclavable |
| No. of Wells | 96 |
| No. per Case | 10 |
| Format | Flat Underside |
| Pre-slit | Yes |
| Product Type | Sealing Mat |
| Product Line | Webseal |
| Well Shape | Square |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.