Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Standard Opening/StepVial II™ Inserts
Click to view available options
Material:
Glass
Polypropylene
Style:
Conical
Flat
Volume (English) Insert:
0.006 oz.
Volume (Metric) Insert:
0.2 mL
200 μL
Specifications
Specifications
Material | Glass |
Volume (Metric) | 0.2 mL |
Style | Flat |
Volume (English) Insert | 0.006 oz. |
Volume (Metric) Insert | 0.2 mL |
Type | Insert |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction