Learn More
Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns
Description
- Polar phase, polyethylene glycol
- Polar-deactivated surface tightly binds polymer for excellent thermal stability
- Resist oxidative damage, damage from strongly acidic or basic volatiles better than silicone solid phases
- Equivalent to USP G14, G15, G16, G20 and G39 phases
- Similar to DB-WAX, DB-WAXetr, HP-Wax, HP-Innowax, Supelcowax 10, CP-Wax 52 CB, Stabilwax, Rtx-Wax, BP20, ZB-Wax, Optima Wax, AT-Wax
Specifications
Specifications
| Film Thickness | 0.15 mm |
| Length (Metric) | 40 m |
| Length (Metric) Capillary | 40 m |
| Length (English) Capillary | 131.26 ft. |
| Stationary Phase | Polyethylene Glycol |
| Diameter (Metric) Inner | 0.15 mm |
| Max. Temperature (Metric) | 40°C to 250/260°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.