Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific TSG Series Pharmacy Refrigerator PROMO

Catalog No. TSG2305PAPM
Change view
Click to view available options
Capacity (English):
12 cu. ft.
23 cu. ft.
29.2 cu. ft.
51.1 cu. ft.
Certifications/Compliance:
cULus, ENERGYSTAR
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Certifications/Compliance
TSG2305PAPM 23 cu. ft. cULus, ENERGYSTAR
TSG1205PAPM 12 cu. ft. cULus, ENERGYSTAR
TSG3005PAPM 29.2 cu. ft. cULus, ENERGYSTAR
TSG5005PAPM 51.1 cu. ft. cULus, ENERGYSTAR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSG2305PAPM Supplier Thermo Scientific™ Supplier No. TSG2305PAPM
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Specialized for clinical and pharmaceutical applications, TSG Series pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.

  • Specialized for clinical and pharmaceutical applications
  • Validated NSF 456 compliance
  • Independent temperature display probe
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double pane glass door
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
TRUSTED_SUSTAINABILITY

Specifications

Description TSG Series Pharmacy Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 650 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) +5°C
Refrigerant R290
Door Style Glass
No. of Doors 2
Drawers Basket Drawers
No. of Drawers 6
Capacity (Metric) Shelf 27 kg
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus, ENERGYSTAR
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 4 Years Parts and Labor and 1 Year Compressor
Monitoring Options SmartVue Pro, Remote Alarm Contacts
Access Security Key Lock
Dimensions (DxWxH) Exterior 37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm)
Dimensions (D x W x H) Interior 37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm)
Dimensions (L x W x H) Exterior 28.5 x 24 x 58 in. (723 x 610 x 1473 mm)
Plug Type NEMA 5-15
Electrical Requirements 115V/60Hz
Shipping Weight (English) 531 lb.
Shipping Weight (Metric) 241 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.