Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Tube Revolver
SCI_ED

Catalog No. s08023
Change view
Click to view available options
Plug Type:
US Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S08023 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S08023 Supplier Thermo Scientific™ Supplier No. 88881001/EMD
This item is not returnable. View return policy

Smooth, quiet horizontal mixing of different tube/vessel types

A small footprint, flexible design and simple display help increase flexiblity and effectiveness. Plug-and-play simplicity, compact unit features a quiet, maintenance-free motor.

  • Interchangeable rotisseries accommodate different tube sizes for maximum flexiblity
  • Each paddle adjusts from 0 to 90 degrees
  • “Oscillating” mode achieves more effective mixing with oscillation occurring every 40 degrees in the rotation cycle

TRUSTED_SUSTAINABILITY

Specifications

Speed Range 10 to 40 rpm
Electrical Requirements 100/240 V, 50/60Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Wattage 6 W
Certifications/Compliance cCSAus, CE
Plug Type US Plug
Frequency 50/60 Hz
Height (English) 7.7 in.
Height (Metric) 195 mm
Length (English) 6 in.
Length (Metric) 154 mm
Width (English) 8.9 in.
Width (Metric) 225 mm
Shipping Weight (English) 2.65 lb.
Shipping Weight (Metric) 1.2 kg
Includes 88881005 — 10/15mL paddle, quantity 2; 88881006 — 5mL/7mL paddle, quantity 2; 88881007 — 1.5mL/2mL paddle, quantity 2; 88881009 — 50mL paddle, quantity 1; Paddles can also be purchase
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.