Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels PROMO
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
32 L
Description
- Designed to bring liquid nitrogen to other cryovessels
- Lightweight aluminum dewars assure low-static evaporation rates
- Optional withdrawal device, 12 mL dipper and wheeled accessory cart
- Compact Thermo 5 and 10 dewars feature a convenient pail-style handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
- Thermo 10, 20, and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring
Note:
Stated static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.
Specifications
Specifications
| Type | LN2 Transfer Vessel |
| Capacity (Metric) | 5 L |
| Height (English) Exterior | 18.2 in. |
| Height (Metric) Exterior | 46.2 cm |
| Diameter (English) | 8.8 in. |
| Diameter (English) Inside Neck | 2.2 in. |
| Diameter (Metric) | 22.4 cm |
| Diameter (Metric) Inside Neck | 5.6 cm |
| Shipping Weight (English) | 12 lb. |
| Shipping Weight (Metric) | 5.4 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction