Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Leica Microsystems ThermoBrite™ Slide Denaturization and Hybridization System
Automates pre- and post hybridization steps in FISH testing
$16508.70
Specifications
Dimensions | 45.1 x 22.9 x 13.5 cm (17.75 x 9 x 5.5 in.) |
---|---|
For Use With (Application) | Pre- and Post Hybridization Steps in FISH Testing |
Programmability | 0 to 99 hrs, Continuous Mode; 30°C to 99°C |
Catalog Number | Mfr. No. | Capacity | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Voltage | Price | Quantity & Availability | ||||
23-021-580
![]() |
Leica Microsystems
3800004852001 |
12 Slides per run | 120 V |
Each of 1 for $16,508.70
|
|
||||
Description
Ideal for denaturation/hybridizationof fluorescent in situ hybridization procedures- User Programmable Settings
- Easy-to-read backlit display
- Rapid temperature ramp-up and accuracy of ±1 °C
- Superior temperature uniformity across all slide positions
- Heats slide to temperatures ideal for FISH procedures
- Can be used as a fixed temperature slide warmer
- Optimal humidity control
- Slides do not to be fully loaded to maintain temperature accuracy
- Slide guide keeps slides in place and allows for one-hand removal
Specifications
45.1 x 22.9 x 13.5 cm (17.75 x 9 x 5.5 in.) | |
Pre- and Post Hybridization Steps in FISH Testing | |
0 to 99 hrs, Continuous Mode; 30°C to 99°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title