Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill II Recirculating Chillers
GSA_VA

Catalog No. 13874251
Click to view available options
Cooling Capacity:
Up to 1000 watts
Up to 900 watts
Flow Rate:
13.6 L/min.
4.5 L/min.
5.3 L/min.
7.6 L/min.
9.4 L/min.
Communications:
None
RS232
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
PD2 (Positive Displacement Pump)

Catalog No. 13-874-251

Supplier: Thermo Scientific™ 197212120000

Choose these recirculating chillers for reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU.

Reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU. Thermo Scientific™ ThermoChill II Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked/UL listed
Communications RS232
Cooling Capacity Up to 1000 watts
Flow Rate 13.6 L/min.
Pump Type PD2 (Positive Displacement Pump)
Model ThermoChill II LR
Refrigerant R134A
Temperature (Setpoint) -10°C to +30°C
Temperature Stability ±0.1°C
Electrical Requirements 115 V/60 HZ
Voltage 115 V
Frequency 60 Hz
Connection Type RS 232
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for 1 year thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.