Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill I Recirculating Chillers
GSA_VA

Catalog No. 13874253
Click to view available options
Cooling Capacity:
Up to 600 watts
Up to 700 watts
Communications:
None
RS 232
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
Electrical Requirements:
115 V/60 Hz
230 V/50 Hz

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU. ThermoChill I innovative design features maximize product reliability.

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
  • RS232 or RS485 digital communications optional

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked/UL listed
Communications RS 232
Cooling Capacity Up to 700 watts
Flow Rate 5.3 L/min.
Pump Type PD1 (Positive Displacement Pump)
Temperature Range -10°C to +30°C
Model ThermoChill I LR
Refrigerant R134A
Temperature (Setpoint) -10°C to +30°C
Temperature Stability ±0.5°C
Electrical Requirements 115 V/60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.