Learn More
Thermo Scientific™ ThermoChill III Recirculating Chillers

Description
Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.
- Accessible fill port for easy filling
- Pressure gauge located on control panel for easy viewing
- Intuitive digital controller
- Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
- Removable full-low strainer ensures clean recirculating fluid
- Locking caster for easy unit maneuvering
- RS232 or RS485 digital communications optional
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | (100 Cell Divider) |
| Certifications/Compliance | CE marked/UL listed |
| Communications | RS232 |
| Cooling Capacity | Up to 1900 watts |
| Flow Rate | 4.5 L/min. |
| Pump Type | PD1 (Positive Displacement Pump) |
| Temperature Range | -10°C to +30°C |
| Model | ThermoChill III LR |
| Refrigerant | R134A |
| Temperature (Setpoint) | -10°C to +30°C |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.