Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ ThermoChill III Low Range Recirculating Chillers

Click to view available options
Flow Rate:
13.6 L/min.
5.3 L/min.
Pump Type:
PD1 (Positive Displacement Pump)
PD2 (Positive Displacement Pump)
Communications:
RS232
Without RS232
Description
- Minimized plumbing connections
- Integrated full-flow fluid strainer
- Four pump options
- Supports applications requiring temperatures of -10 °C to 30 °C
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 19 L |
| Communications | Without RS232 |
| Flow Rate | 5.3 L/min. |
| Pump Type | PD1 (Positive Displacement Pump) |
| Dimensions (L x W x H) | 28.6 x 17.3 x 23.6 in (72.6 x 43.9 x 59.9 cm) |
| Electrical Requirements | 208/230 V 60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction