Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoFlex™ Recirculating Chillers

Catalog No. 13265520
Change view
Click to view available options
Cooling Capacity:
2500 W
3500 W
5000 W
Up to 1400 watts (60 Hz) 1170 watts (50 Hz)
Up to 900 watts (60 Hz) 750 watts (50 Hz)
Temperature Range:
5°C to 40°C
Model:
ThermoFlex 1400
ThermoFlex 2500
ThermoFlex 3500
ThermoFlex 5000
ThermoFlex 900
ThermoFlex 900 Low Noise
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity Temperature Range Model
13-265-520 3500 W 5°C to 40°C ThermoFlex 3500
13-875-057 Up to 900 watts (60 Hz) 750 watts (50 Hz) 5°C to 40°C ThermoFlex 900 Low Noise
13-875-058 Up to 900 watts (60 Hz) 750 watts (50 Hz) 5°C to 40°C ThermoFlex 900
13-875-055 Up to 900 watts (60 Hz) 750 watts (50 Hz) 5°C to 40°C ThermoFlex 900
13-875-059 Up to 1400 watts (60 Hz) 1170 watts (50 Hz) 5°C to 40°C ThermoFlex 1400
13-265-524 5000 W 5°C to 40°C ThermoFlex 5000
13-266-502 2500 W 5°C to 40°C ThermoFlex 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-265-520 Supplier Thermo Scientific™ missing translation for 'supplierNo' 131121010000000
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain.

Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.

ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.

Ease of Use

  • An intuitive user interface for ease of operation
  • Air and water filters that can be changed while unit is in operation
  • Innovative packaging for rapid installation
  • Quick start guide enables trouble-free system start-up

Superior Performance

  • Improved cooling capacity
  • Increased reliability
  • Ease of maintenance

Configurable Design

  • Wide range of available cooling capacities
  • Variety of available options
  • Installation flexibility

Recommended for:

  • Aerospace
  • Analytical
  • Biotech
  • Chemical
  • Industrial
  • Medical
  • Pharmaceutical
  • Research
  • University
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 10°C to 40°C
Capacity (English) 1.9 gal.
Capacity (Metric) 7.2 L
Certifications/Compliance NRTL Certified to CSA Standards; CE marked
Cooling Capacity 3500 W
Pump Type PD-1
Temperature Range 5°C to 40°C
Type Recirculating Chiller
Model ThermoFlex 3500
Temperature Stability &plusnm;0.1°C
Electrical Requirements 115 V/60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.